Roof underlay membrane WUTOP GUARD TPU 180
Roof underlay membrane WUTOP GUARD TPU 180
ROOFSTR-WUTOP-GUARD-TPU-180-2SA-75SM
Art.-no. 0681100182
EAN 4099618948275
Register now and access more than 125,000 products
Datasheets(X)
Coating weight per m² | 180 g |
Length of roll | 50 m |
Roll width | 1.5 m |
Area | 75 m² |
Weight of roll | 15 kg |
Number of rolls per pallet | 10 PCS |
Material | TPU - Thermoplastic polyurethanes |
Min./max. temperature resistance | -40 to 100 °C |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.15 m / in accordance with EN ISO 12572 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 210 N |
Resistance to tear propagation (transverse) | 220 N |
Longitudinal tensile force per 50 mm | 300 N |
Transverse tensile force per 50 mm | 270 N |
Suitable for makeshift roofing/makeshift coverage | 4 Weeks |
Building material class | E - Normally inflammable |
watertightness of the seams | Passed |
Butt seam resistance at 50 mm | 270 N |
Design | 3-ply |