Welcome to Würth Czech Republic For trade customers only

Rosette lever/handle set Rounded

Rmvbl ftng w/o hndl hole + key rosette, PZ rounded
DH-ZD-CH-ROS-ROUND-L/R-(NI)-MATT

Art.-no. 0687170248
EAN 4024835237321

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Simple assembly and best-possible hold


Base rosette is mounted separately for greater ease of access and is attached using particle board screws end-to-end.

Notice

Without handle hole and key rosette.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For apartment entrance doors

Suitable for

Apartment entrance doors

Fire protection certified

No

Bearing Technology

With plastic bearing

Material of handle/ cover rosette or shield

Die-cast zinc

Gloss level

Matt

Surface

Nickel plated

Suitable for min./max. door thickness (TS)

38-42 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Continuous fastening

Square size

8 mm

Spindle

With M12 thread roll

Door handle mount diameter

15.8 mm

Knob/handle plate/loop handle

Solid

Knob diameter

45 mm

Grip height inc. rosette/label

47.5 mm

Rosette/ shield shape

Rosette round

Rosette diameter

52 mm

Rosette thickness

6.5 mm

Cam diameter

7 mm

Hole distance

38 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Handle hole ZD 1

SDF-ZD1-DH-(NI)-MATT

Made from die-cast zinc
ZD 2 handle hole

SDF-ZD2-DH-(NI)-MATT

Can be used on replacement fittings made from die-cast zinc or on stronger doors
ZD 3 handle hole

SDF-ZD3-DH-(NI)-MATT

Can be used on replacement fittings made from die-cast zinc or on stronger doors
ZD 4 handle hole

SDF-ZD4-DH-(NI)-BLACK-MATT

Can be used on replacement fittings made from die-cast zinc or on stronger doors
ZD 4 handle hole

SDF-ZD4-DH-(NI)-WHITE-MATT

Can be used on replacement fittings made from die-cast zinc or on stronger doors
ZD 5 handle hole

SDF-ZD5-DH-(NI)-MATT

Can be used on replacement fittings made from die-cast zinc or on stronger doors
Handle hole ZD 8

SDF-ZD8-DH-(NI)-MATT

Made from die-cast zinc
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information