Welcome to Würth Czech Republic For trade customers only

Rotary hammer drill, cordless

Rotary hammer drill, cordless, others
HAMDRL-CORDL-(ABH20-SLS)-CHDRLCHUK-1X3AH
ABH 20-SLS

Art.-no. 07023232
EAN 4045727516768

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

24 V/DC

Tool holding device

Suitable for SDS-plus

Length

365 mm

Rotary hammer drill, cordless including:
Hammer drill bit Plus Duo-S
0 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D10-L160-WL100MM

Description: Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 0 x
Hammer drill bit Plus Duo-S
0 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D6,0-L160-WL100MM

Description: Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 0 x
Hammer drill bit Plus Duo-S
0 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-D8,0-L160-WL100MM

Description: Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 0 x
Charger AL 20-EMC
0 x
Charger AL 20-EMC

CHRG-(AL20-EMC)

Quantity: 0 x
0 x
Exchangeable chuck For cordless hammer drill H 24-MLS

DRLCHUK-(F.H24-MLS)-(1-13MM)

Quantity: 0 x
Spare battery for Würth machines WA 24 volt
0 x
Spare battery for Würth machines WA 24 volt

BTRYPCK-WA-LED-24,0V/3,0AH

Description: Matching charger AL 20-EMC
Quantity: 0 x
0 x
Depth stop

DEPTH GAUGE

Quantity: 0 x
0 x
Spare parts - machines

AUXILIARY HANDLE

Quantity: 0 x
Empty case machine
0 x
Empty case machine

CASE-EMPTY-(ABH20-SLE)

Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Universal holder with SDS-plus mount

HOLD-BIT-QCCHUK-MAGN-PLUS-1/4IN

Quick-change chuck and permanent magnet
x 1 pcs
Universal holder with SDS-plus mount

HOLD-BIT-SLEV/SNAPRG-PLUS-L74MM

Stainless steel sleeve and snap ring
x 1 pcs
Connector DIN 7428 with SDS-plus mount

HOLD-BIT-IMPNUT-PLUSX4PT-1/2IN-L74MM

Allows the use of socket wrenches on machines with an SDS-Plus drill chuck
x 1 pcs
Adapter for drill chucks

ADAPT-DRLCHUK-PLUS-1/2IN-20

For using toothed ring/quick-action drill chuck on hammer drills
x 1 pcs
Hammer drill chuck With SDS-Plus mount

DRLCHUK-KEYED-HAMDRL-PLUS-(2,5-13)

For direct use in hammer drills without additional adapter
x 1 pcs
Toothed ring drill chuck

DRLCHUK-KEYED-KEY-1/2IN-13MM

Suitable for universal use
x 1 pcs
Quick-action chuck Metal sleeve

DRLCHUK-KEYLESS-1/2IN-(1-13)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information