Round-head grooved pins ISO 8746 steel zinc-plated yellow
ISO 8746 steel zinc plated yellow
GRVDPIN-RDHD-ISO8746-(A2C)-5X10
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 9.1 mm |
Head height (k1) | 3.15 mm |
Chamfer length (c1) | 1.5 mm |
Material | Steel |
Surface | Zinc plated yellow |
ISO | 8746 |
Datasheets (1)
CAD data (available after login)
Certificates/
Documents