Welcome to Würth Czech Republic For trade customers only

Rubber grommets made of polychloroprene rubber Insulating sleeves CR

Rubber grommet, polychloroprene
RBRSLEV-CR-BLK-(5-9MM)-25MM

Art.-no. 0771891006

EAN 4056807787732

Individual price display after login
Rubber grommets made of polychloroprene rubber Insulating sleeves CR

Art.-no. 0771891006

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rubber grommets for isolation and cable protection
  • Grommets provide a cost-effective and quick way to insulate and protect cable connections.

  • Rubber grommets protect against contamination, corrosion and abrasion.

  • They act as an anti-kink protection and give the cabling an ergonomic and favourable appearance.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cable diameter

5 - 9 mm

Length

25 mm

Internal diameter

5 mm

Material thickness

0.7 mm

Material

Polychloroprene

Colour

Black

Min./max. temperature conditions

-30 to 90 °C

Shore A hardness

40 +/- 5

Tensile strength

6.5 MPa

Flammability

Self-extinguishing in accordance with UL94 V0

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Three-punch expander pliers Three-punch pliers

SLEEVE-EXPANDER-4,5X23MM

Three-punch pliers for handling rubber grommets
x 1 pcs
Three-punch expander pliers Three-punch pliers

SLEEVE-EXPANDER-9X30MM

Three-punch pliers for handling rubber grommets
x 1 pcs
Three-punch expander pliers Three-punch pliers

SLEEVE-EXPANDER-15X40MM

Three-punch pliers for handling rubber grommets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information