Welcome to Würth Czech Republic For trade customers only

SCHIMOS 120-HS interior sliding door fitting set For ceiling mounting for wooden doors

Interior sliding door fitting Schimos 120-HS
SLIDDRFITT-(SCHIMOS-120-HS)-1DR

Art.-no. 0687910631
EAN 4058794655254

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Load capacity: 120 kg

  • Door thickness: 40-50 mm

  • Door width: 625-2,000 mm

  • Door height: max. 3,000 mm

  • ± 5 mm height adjustment on the carriage

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting option

Ceiling installation

Load capacity

120 kg

Suitable for min./max. door thickness

40-50 mm

Suitable for min. door width

625 mm

Suitable for max. door width

2000 mm

Max. door height

3000 mm

Height adjustment

+/- 5 mm

Damper

No

Bearing Technology

Ball-bearing

Included in delivery

2 x carriages, 2 x support flanges, 1 x floor guide, 2 x rail stoppers

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
SCHIMOS 80/120-H front panel profile for wooden doors

CLIPCOV-F.SLIDDR-SCHIMOS-H-2000-SILVR

Suitable for wall and ceiling mounting
x 1 pcs
SCHIMOS 80/120-H front panel profile for wooden doors

CLIPCOV-F.SLIDDR-SCHIMOS-H-3000-SILVR

Suitable for wall and ceiling mounting
x 1 pcs
SCHIMOS 80/120-H front panel profile for wooden doors

CLIPCOV-F.SLIDDR-SCHIMOS-H-2000-SSTCOL

Suitable for wall and ceiling mounting
x 1 pcs
SCHIMOS 80/120-H front panel profile for wooden doors

CLIPCOV-F.SLIDDR-SCHIMOS-H-3000-SSTCOL

Suitable for wall and ceiling mounting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information