SCHIMOS 80/120 guide rail Type R, for ceiling mounting
Guide rail SCHIMOS 80/120-Typ R
GUIDRL-F.SLIDDR-SCHIMOS-80/120-R-3000
Register now and access more than 125,000 products
- With inspection hole especially for installation in recesses
- Includes push rod for adjusting the stopper in the guide rail
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Rail length | 3000 mm |
Mounting option | Ceiling installation |
Suitable for max. door width | 1455 mm |
Included in delivery | 1 x guide rail with revision opening, 2 x adjustment levers |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!