SCHIMOS 80 Tipmatic set
Tipmatic set SCHIMOS
T-SET-F.SLIDDR-SCHIMOS-80KG
Art.-no.
0687914290
EAN 4058794660975
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Tipmatic element for wooden and glass doors that run into a recess, flush with the wall
- Tapping lightly on the door automatically moves it out of the pocket slightly
- For door weight up to max. 80 kg
Specified dimensions not binding. Subject to technical changes.
Product information
Datasheets(X)
![]() | |
Material | Steel / plastic |
Colour | Black |
Suitable for max. door weight | 80 kg |