STRONG reinforced soft-face hammer with nylon/polyurethane combination
SFTFCEHAM-3C-STHSNG-NYL/PUR-D32MM
Art.-no. 071572532
EAN 4099618887703
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Hammer with reinforced 3C handle, robust steel housing and interchangeable hammer heads
High degree of flexibility
- Versatile due to the two different striking surfaces
- Wide range of interchangeable hammer heads available for custom equipping
- Ready for immediate use with a pre-fitted hammer head combination of nylon (white) and soft polyurethane (grey)
Highest quality from Europe
- Robust steel housing in solid material for high breakage resistance
- The vibration-dampened three-component (3C) handle with aluminium-reinforced core, nylon sheath and non-slip rubber grip all ensure optimal, ergonomic handling
- Hammer heads are available as replacement parts and can be easily changed for long-term use
- The double fastening mechanism securely holds the hammer heads and prevents the heads from splitting if cracks occur
Product information
Datasheets(X)
Application areaThe variety of available hammer heads makes this product suitable for a wide range of maintenance, assembly and repair tasks. The combination of hammer heads is particularly useful for light- to medium-duty work in the construction industry (e.g. interior finishing, furniture, window and scaffolding assembly), in metalworking, woodworking and the automotive industry.
Hammer head insert diameter (Ø) | 32 mm |
Material of long handle | Three-component plastic |
Material of housing | Steel |
Material of hammer head insert | Nylon, Polyurethane |
Length of handle | 273 mm |
Length | 305 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!