Sabre saw blade 4S for pallet repair
Sabre saw blade 4S for pallet repair
SSB-CNST-3PCS-PALLET-LL-225X3,0
Art.-no.
0615720300
EAN 4099618402685
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L) | 225 mm |
Teeth spacing | 3 mm |
Thickness | 1 mm |
Especially suitable for | Pallets |
Min./max. material thickness | 4.5-175 mm |
Number of pieces | 3 PCS |
Width | 18 mm |