Safety and warning sign — Turn off the main switch before opening the housing!
LBL-ADH-MAINSWITCH-ESS
Art.-no. 09679334
EAN 4011231890366
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Self-adhesive
Product information
Datasheets(X)
Application area
For marking devices, systems and areas in accordance with UNI EN ISO 7010 ISO 3864 - UNI 7543
Length x width | 52 x 26 mm |
Material thickness | 0.07 mm |
Min./max. temperature conditions | -30 to 120 °C |
Colour | Black, Yellow |
Material | PVC - Polyvinyl chloride |