Safety electrical cable winder EKA-S
Safety automatic cable reel EKA-S
CBLREEL-AUTM-(EKA17-S)-3X1,5-17M-DEMKO
Register now and access more than 125,000 products
Safe and comfortable work
The cable is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the cable being flung around in an uncontrolled manner if it is inadvertently released.
Protection against contamination
The robust, enclosed plastic housing protects the cable and the rolling mechanism from dust and other contaminants.
Thermal circuit breaker prevents overloading
The overheating protection mechanism triggers if the cable is not sufficiently rolled up and heat is produced as a high level of current passes through.
Can be mounted on the wall or ceiling
Bracket ensures a secure attachment to straight surfaces.
Protected against solid foreign objects bigger than 1 mm and splash water
Water sprayed against the housing from any direction has no adverse impact.
Included in delivery
- Mounting bracket complete
- With 1.25 m connection cable, without plug
- DEMKO plug (only art. 07740176)
The IP44 degree of protection can no longer be guaranteed if the plug is replaced.
Cable length (rolled up) | 17 m |
Cable type | H07RN-F |
Cable length connection cable | 1.25 m |
IP protection class | IP 44 |
Nominal voltage | 240 V/AC |
Power (with cable rolled up) | 1600 W |
Power (with cable unrolled) | 2400 W |
Min./max. temperature conditions | -10 to 50 °C |
Length x width x height | 496 x 194 x 397 mm |
Plug type | K |
Datasheets (0)
Certificates/ Documents (0)