Safety goggles Voltor
SAFEGOGL-WÜRTH-VOLTOR-9651-CLEAR-SPC
Art.-no. 1931018619
EAN 4059608112871
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Modern design. High-quality polycarbonate glass lenses. Anti-scratch coat. UV filter. EN166 compliant.
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 99,9 % |
EN standard | 166, 170, 172 |
Product weight (per item) | 40.500 g |
Eyeglass frame colour | Black, Red |
Material of the eyeglass frame | Polycarbonate |