Safety shoe S3 Mia
Safety shoe S3 Mia
SAFESH-MIA LOW-S3-S.43
Register now and access more than 125,000 products
Colour | Black, Red |
Size | 43 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345 |
ISO | 20345 |
Foot width | 10 (standard width safety shoes) |
Material of protective toe cap | Steel |
Datasheets(X)