Sanding belt, ceramic abrasive grain for stationary contact grinding machines
Sanding belt Ceramic abrasive grain st. co-gr. ma.
SNDBL-WOVN-CG-G60-75X2000MM
ZEBRA
Register now and access more than 125,000 products
Special micro-fragmentation
Considerably more sharp grinding edges, resulting in extremely high material removal without high grinding pressure, finer and more uniform surface quality, up to four times longer service life compared with zirconia alumina.
Grinding additives
Very cool cut, no material discolouration
Inconel®: Brand name of Special Metals Corporation
Datasheets(X)
Deburring of cast, forged and punched parts, round grinding of rods and pipes, planar grinding of square material and grinding off of welding seams.
Materials to be processed: Stainless steel, rust, acid and heat-resistant steel (high-alloyed), e.g. Inconel®, steel and non-ferrous metals.
Width x length | 75 mm x 2000 mm |
Grid size | 60 |
Material of abrasive medium | Ceramic grain |