Sanding disc
Sanding disc KGX edge sander machines
SNDDISC-FAB-KGX-P36-178MM
ZEBRA
Register now and access more than 125,000 products
KGX = X-cloth backing material
Resin bond
Grain: Aluminium oxide
Used for sanding parquet and floorboards in problem areas such as radiators and stairs
The sanding discs have a slotted central hole, which allows them to be attached to larger flanges
- 150 mm disc = 12 mm centre hole
- 178 mm disc = 22 mm centre hole
Datasheets(X)
Diameter (Ø) | 178 mm |
Diameter of centre hole | 22 mm |
Grid size | 36 |
Backing material | X-weight cloth |
Material of abrasive medium | Aluminium oxide |