Welcome to Würth Czech Republic For trade customers only

Scrapers With blade magazine

Glass scraper with magazine
GLSSCPR-PLA-MG-SCPR40MM

Art.-no. 07156604

EAN 4062856368693

Individual price display after login
Scrapers With blade magazine

Art.-no. 07156604

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With retractable blade.
  • Practical magazine scraper with reserve magazine and with 4 spare blades art. no. 0714 663 351

  • Blade magazine integrated in handle cover

  • Handle cover with suspension hole

  • Ergonomically shaped 2C plastic handles

  • With non-slip feed button – blade locks in precisely
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing varnish and paint residues, silicone and adhesive residues, vignettes etc.

Material of handle

2-component plastic

Scraper width

40 mm

Length

130 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information