Welcome to Würth Czech Republic For trade customers only

Screw anchor W-SA 7.5 A4

Sc. anchor, W-SA 7.5 A4, SK, cnt.-sunk head, 90°
ANC-(W-SA/SK)-A4-TX30-10-7,5X75

Art.-no. 0901047501

EAN 4046778707419

Individual price display after login
Screw anchor W-SA 7.5 A4

Art.-no. 0901047501

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For individual fastening in cracked and non-cracked concrete. Type SK, 90° countersunk head, A4 stainless steel.
  • Form-fit anchoring

  • When screwing the anchor into a pre-drilled hole, the toothed threads cut into the concrete

  • Push-through mounting

  • Immediate loading possible – no downtime after installation

  • Almost no expansion effect; this allows for small axis and edge distances to be maintained

  • Allows quick and easy complete disassembly

  • Quick, easy installation – screw the screw anchor into the drilled hole

  • Wide range of different models - Wide range of uses
  • European Technical Approval Variant 1 for cracked or non-cracked concrete

  • Fire resistance (anchoring base: concrete C20/25 to C50/60): R30, R60, R90, R120: Technical Report TR 020 “Assessment of anchorages in concrete for fire resistance” (component ETA-06/0277)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Individual fastening: Concrete with or without cracks

  • The anchor has European technical certification for use in reinforced or unreinforced normal concrete with a strength class of min. C20/25 and max. C50/60 according to EN 206:2000-12

  • The anchor can be used for anchoring with predominantly static loads (e.g. self-weight, fittings, stored materials) or almost static loads (e.g. facades, railings)

  • Allows use in C20/25 < concrete and hard natural stone (not approved)

  • The W-SA A4 can be used in dry indoor environments, outdoor environments (including industrial environments and coastal areas) or damp rooms, as long as there are no particularly aggressive conditions.

  • Suitable for fastening metal profiles, pipework, ventilation ducts, wooden structures, etc.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information