Screw anchor W-SA 7.5 TYPE I
Screw anchor W-SA 7.5 steel zinc plated type I
ANC-(W-SA/I)-WS13-(A2K)-M8/M10-7,5X60
Art.-no.
0901087501
EAN 4046778707228
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For individual attachment in cracked and non-cracked concrete. Type I, M8/M10 female thread, galvanised steel.
- Anchoring by positive locking
- Through-hole mounting
- Immediate load-bearing capacity – no waiting
- Almost no expansion effect, enabling minimal edge and axial clearance to be maintained
- Quick, easy installation or dismantling by screwing the screw anchor in and out of the drill hole
- European Technical Approval ETA-05/0012: Option 1 for cracked and non-cracked concrete
- Fire resistance (anchoring base: concrete from C20/25 to C50/60): R30, R60, R90, R120: Technical report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-05/0012)
Product information
Datasheets(X)
CAD data (available after login)
Application area
- Individual attachment: Cracked and non-cracked concrete
- With a European Technical Approval, the anchor may be used in reinforced or non-reinforced standard concrete of a strength class of min. C20/25 and max. C50/60 in accordance with EN 206:2000-12
- The anchor may be used for anchoring with predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façades, railings).
- Can be used in concrete < C20/25 and hard natural stone (unapproved)
- W-SA can be used in dry indoor areas
- Suitable for attaching pipes, ventilation ducts, etc.
Instructions
The saw-tooth threads cut into the concrete when the anchor is screwed into the pre-drilled hole
null | null |