Screw anchor W-SA 7.5 TYPE P
Screw anchor W-SA 7.5 steel zinc plated type P
ANC-(W-SA/P)-TX40-(A2K)-10-7,5X65
Register now and access more than 125,000 products
- Anchoring by positive locking
- Through-hole mounting
- Immediate load-bearing capacity – no waiting
- Almost no expansion effect, enabling minimal edge and axial clearance to be maintained
- Quick, easy installation or dismantling by screwing the screw anchor in and out of the drill hole
- Large variety of types - Wide range of applications
- European Technical Approval ETA-05/0012: Option 1 for cracked and non-cracked concrete
- European Technical Approval ETA-05/0012
- Fire resistance to Technical Report TR 020 R30-R120
- Fire resistance (anchoring base: concrete from C20/25 to C50/60): R30, R60, R90, R120: Technical report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-05/0012 or ETA-06/0277)
Datasheets(X)
- Individual attachment: Cracked and non-cracked concrete
- With a European Technical Approval, the anchor may be used in reinforced or non-reinforced standard concrete of a strength class of min. C20/25 and max. C50/60 in accordance with EN 206:2000-12
- The anchor may be used for anchoring with predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façades, railings).
- Can be used in concrete < C20/25 and hard natural stone (unapproved)
- W-SA can be used in dry indoor areas
- Suitable for attaching metal profiles, pipes, ventilation ducts, wooden structures etc.
The saw-tooth threads cut into the concrete when the anchor is screwed into the pre-drilled hole
Anchor diameter | 7.5 mm |
Anchor length (l) | 65 mm |
Head type | Pan head |
Drive type | Internal TX |
Internal drive | TX40 |
Material | Steel |
Drill cutting diameter (d cut) | 6.4 mm |
Through-hole in the component to be connected (d f) | 9.0 mm |
Min. centre-to-centre distance (s min) | 40 mm |
Centre-to-centre distance (s cr, N) | 120 mm |
Drill hole depth (h 1) | 65 mm |
Min. edge clearance (c min) | 40 mm |
Edge clearance (c cr, N) | 60 mm |
Minimum component thickness (h min) | 100 mm |
Permissible bending torque with multiple attachment (M perm) | 9 Nm |
Torque during anchoring (T rec) | 15 Nm |