Screw cap W.TEC® COVER CAP WP 800 For pipe thread
Screw cap WP 800 pipe thread W.TEC series
SCRCAP-WP800-PE-YELLOW-R1IN

Register now and access more than 125,000 products
- For pipe threads in accordance with ISO 228-1 and DIN EN 10226
- Particularly suitable for hydraulic components
![]() | |
Thread type x nominal diameter (d1) | G1 |
Outer diameter (d2) | 38.8 mm |
Height (h1) | 24 mm |
Interior height (h2) | 22.8 mm |
Material | HDPE - High density polyethylene |
Colour | Yellow |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)