Screw fitting for composite pipe
Screw connection for composite pipe
CON-MULTILAYERPIPE-BRS-(NI)-EK-20X2
Register now and access more than 125,000 products
Datasheets(X)
Material of inner component | Brass |
Surface of the inner component | Plain |
Material of nut | Brass |
Surface of the nut | Nickel plated |
Material of sealing ring | Ethylene propylene diene terpolymer rubber EPDM |
Connection thread | IT G 3/4 inch |
Suitable for | Pipe size 20 x 2 mm |