Welcome to Würth Czech Republic For trade customers only

Screw for ISO S clamping system

Screw for ISO S clamping system
AY-SCREW-ISO-S-CLMPSYS-FTKA02565

Art.-no. 5445093301

EAN 4065746402446

Individual price display after login
Screw for ISO S clamping system

Art.-no. 5445093301

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting indexable insert
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M2.5

Pitch

0.45 mm

Length

6.5 mm

Head diameter

3.5 mm

Internal drive

TX7

Drive type

Internal TX

Countersink angle

60 Degree

Nominal diameter

2.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information