Screw, half round head
ISO 7380-1 steel 012.9, plain
SCR-BUT-ISO7380/1-012.9-HS8-M12X25
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 25 mm |
Head diameter (dk) | 20.48 mm |
Head height (k1) | 6.24 mm |
Standards | ISO 7380-1 |
Material | Steel |
Property class | 012.9 |
Surface | Plain |
Head type | Half round head |
Drive type | Hexagon socket |
Internal drive | HS8 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |