Welcome to Würth Czech Republic For trade customers only

Screw hook, straight with metric thread, zinc-plated steel, blue passivated (A2K)

Zinc-plated steel straight with metric thread
SCRHOK-SR-(A2K)-M8X60MM

Art.-no. 5067002063

EAN 4061975693051

Individual price display after login
Screw hook, straight with metric thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 5067002063

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

8 mm

Length (l1)

60 mm

Thread length (metric thread) (l2)

45 mm

Shank diameter

7.0 mm

Height

18 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Max. load-carrying capacity

50 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information