Welcome to Würth Czech Republic For trade customers only

Screw, pan head for plastics

Screw, pan head for plastics, others
SHR-REMFORM-LIKO-WN-156-3-TX20-A2K-4X12

Art.-no. 0991550002

EAN 4048539940387

Individual price display after login
Screw, pan head for plastics

Art.-no. 0991550002

Individual price display after login
Quantity
PU
x 2000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

12 mm

Material

Steel

Surface

Zinc plated

Internal drive

TX20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information