Screw rivet with hexagon head
RIV-SCR-ST-HEX-10X30
Art.-no. 514751026
EAN 4046777443066
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Screw rivet system for high-strength, dynamic connections, galvanised steel
- Ease of access at component
- Assembly from one side possible
- Pre-assembled elements
- Permanent corrosion protection, as no tear-off point
- Low-noise screwing process
- Screw can be tightened if necessary
- Consistently high tensile and shear strength
- High-strength rivet connection, impact-proof and splash-proof
Product information
Datasheets(X)
Application areaMetal construction, container construction, trailer construction, signage construction, agricultural, truck superstructures
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 10 mm |
Length (l1) | 30 mm |
Sleeve length (l) | 26.5 mm |
Head height (h1) | 3.5 mm |
Min./max. grip range | 10-12 mm |
Width across flats (sw) | 17 mm |
Grip force | 4000 N |
Tensile fracture load | 18000 N |
Shear-fracture load | 30000 N |
Width across corners | 19 mm |
Drill hole diameter | 10.3 mm |
