Screw terminal with eye
EYETRML-F1X19-A4-D5
Art.-no. 5176028005
EAN 4052712069796
Register now and access more than 125,000 products
- For mounting wire ropes 1x19
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Wire rope with d 5 mm |
Diameter of hole (d1) | 10 mm |
Terminal diameter (d2) | 20 mm |
Eye width (d3) | 9 mm |
Internal diameter (d4) | 6 mm |
Length (l1) | 91 mm |
Eye length (l2) | 45 mm |
