Screwdriver Hexagon socket with flexible shaft
Screwdriver hexagon socket with flexible shaft
SCRDRIV-HEXSKT-(W. FLEXION WAVE)-L348MM
Art.-no. 0613004000
EAN 4046777032536
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Ball head
- 4 mm diameter stepped
Product information
Datasheets(X)
Material of handle | Plastic |
Surface | Chrome plated |
Tip size | HEX ball 4 mm |
Blade length (A) | 85 mm |
Handle length (B) | 113 mm |
Handle width (C) | 36 mm |