Welcome to Würth Czech Republic For trade customers only

Screwless socket terminal

Screwless socket terminal
PLGINCON-TRANSP-3X(0,5-2,5SMM)

Art.-no. 05561103

EAN 4045989398393

Individual price display after login
Screwless socket terminal

Art.-no. 05561103

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wide clamping range from 0.5 mm² to 2.5 mm²
  • Several wire cross-sections can be combined in a single terminal

  • Highly-transparent viewing window for visual monitoring of the clamping unit leads increases safety in installation

  • Low push-in force – high pull-out force
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of conductors

3 PCS

Min./max. wire cross section

0.5-2.5 mm²

Nominal current

24 A

Min./max. wire-stripping length

8-9 mm

Wire-stripping length

8 mm

Nominal voltage

450 V/AC

Number of electrical poles

3 PCS

Colour

Transparent

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information