Sealing washer
DIN 470 steel zinc plated
DISC-SEAL-DIN470-(A2K)-D14
Register now and access more than 125,000 products
![]() | |
Standards | DIN 470 |
Outer diameter (d1) | 14 mm |
Height (h1) | 2.94 mm |
Thickness (s1) | 1.6 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Radius (r) | 19 mm |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)