Welcome to Würth Czech Republic For trade customers only

Securing plate SIG

DIN 3015-1 SIG steel zinc-nickel-plated
SECPLT-DIN3015-1-SIG-W3-SZ3/3

Art.-no. 0599019303
EAN 4038898429654

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Securing plate DIN 3015-1 W3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

3

Nominal size according to DIN

3

Length (l3)

47 mm

Width (b1)

28 mm

Internal width (B2)

11.2 mm

Thickness (s2)

1 mm

DIN

3015-1

Material

Steel

Surface

Zinc nickel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information