Self-adhesive knobbed foil
Pre-drilled self-adhesive panel
INSUBRD-BURL-PDRL-SK-PLT-H22-15SM
Register now and access more than 125,000 products
- Its compact size makes it ideal for renovation projects
- With holes that allow self-levelling screed to pass through the panel and bind to the underlying surface, creating a single, extremely rigid layer
- Featuring practical recesses for quickly attaching RAP pipes without the use of tools
- Self-adhesive underside for quickly and efficiently attaching the panel to the surface
- The panels can be easily connected together by overlapping the holes at the sides
- Recesses enable pipes to be flexibly positioned at a distance of 5 cm (straight) and 7 cm (diagonal)
The panel is bonded to the surface by applying a special adhesive to the underside of the panel. To mount the panel, clean the surface for mounting properly, remove the protective film and attach the underside of the panel to the surface with the adhesive.
The levelling compound is not supplied by Würth. Please refer to the technical data sheets from manufacturers in the industry.
For installation of the thin NEOTERMIC panel heating system
Length | 1000 mm |
Width | 1000 mm |
Height | 13 mm |
Thickness | 1 mm |
Material | PS - Polystyrene |
Colour | Black |
Min. temperature conditions | 25 °C |
Max. temperature conditions | 45 °C |
Building material class | B1 - Of low flammability |
Product weight (per item) | 13980.000 g |
Datasheets(X)