Self-tapping screw
DIN 7500-1 steel zp th-l. pass. hex. hd shape DE
SCR-DIN7500-DE-FLG-SW8-(VZD)-M5X12
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 12 mm |
Head diameter (dk) | 8 mm |
Collar diameter (d2) | 10.4 mm |
Head height (k1) | 3.65 mm |
External drive (s1) | WS8 |
Standards | DIN 7500 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Metric thread |
Collar/flange | Yes |
Datasheets (0)
Certificates/ Documents (0)