Welcome to Würth Czech Republic For trade customers only

Self-tightening hose clamping tongs VW TYPE

Hose clamping tongs for VW
HOSECLMPTONG-(CR)-JAW-ROTATING

Art.-no. 0714577115

EAN 4045989234301

Individual price display after login
Self-tightening hose clamping tongs VW TYPE

Art.-no. 0714577115

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Special steel sheet metal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

206 mm

Min./max. clamp diameter (D)

10-40 mm

Number of pieces in assortment/set

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information