Serrated lock washer
DIN 6798 steel zinc plated yellow V
WSH-SER-DIN6798-V-(A2C)-D8,4
Register now and access more than 125,000 products
![]() | |
Standards | DIN 6798 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.2 mm |
Outer diameter (d2) | 22 mm |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)