Set screw, hexagon socket, knurled Ring cutter
SCR-RGCTR-KNURLED-ISO4029-45H-M8X12
Art.-no. 0254900812
EAN 4058794479300
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4029, steel 45H, plain
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 12 mm |
Internal drive (s1) | HS4 |
Standards | ISO 4029 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Drive type | Hexagon socket |
Thread type | Metric thread |
