Set stud W-HMF 14/M
W-HMF 14/M set stud
STUD-APROV-METALLSHEET-MAG-(W-HMF 14/M)
Art.-no.
0864560114
EAN 4050382619587
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance set stud
- Set studs for steel sub-structures >= 6 mm
- Set studs in strip magazine (10 pieces)
- Packed in a practical resealable plastic bucket
- Studs in magazines supplied with compression ring
- Set-check template included in every packing unit
For performance data, see ETA-10/0462
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Length (L) | 25 mm |
Shank diameter (ds) | 4.5 mm |
Head diameter (dk) | 14 mm |
Suitable for device type | VDO MF-14 |
Washer diameter (S) | 14 mm |