Sheet metal conical drill bit HSS With two cutting edges
Sheet metal conical drill bit HSS CBN
SHTMETCONIDRL-HSS-SZ5-(D36-50MM)
ZEBRA
Art.-no.
069402450
EAN 4011231603768
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- CBN (cubical boron nitride), deep ground
- Stepless drilling and widening of holes within the diameter range of 3–61 mm
- No countersinking or pre-drilling required
- Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding
- Mounting shank with three-phase grinding
- With laser scale for easy identification of the required drilling hole diameter
Notice
- Speed table included
- Increase service life and cutting performance using drilling and cutting oil or cutting paste
Product information
Datasheets(X)
Application area
- For universal use
- Also suitable for drilling very thin sheets
Size | 5 |
Min./max. drill diameter | 36-50 mm |
Length | 97 mm |
Shank diameter | 12 mm |
Type description | HSS |
Cutting material | HSS |
Shank style | 3-face shank |
Standard speed values for sheet metal conical drill bit | |||||
Material | Non-ferrous metals | Stainless steel sheet Nirosta, A2 | Plastics, duroplastics, thermoplastics | Soft sheet steel, such as St 14 - St 37 | |
Plate thickness | 0.1–6 mm | 0.1–2 mm | up to 10 mm | 0.1–4 mm | |
Size | dia. mm | n = rpm | n = rpm | n = rpm | n = rpm |
1 | 3–14.0 | 2000–1500 | 600–400 | 3000–2000 | 800–500 |
2 | 4–20.0 | 1500–800 | 400–200 | 2000–1500 | 600–300 |
3 | 16–30.5 | 1000–500 | 200–100 | 1500–1000 | 400–200 |
4 | 24–40.0 | 500–300 | 100–80 | 1000–500 | 300–150 |
5 | 36–50.0 | 300–200 | 50–80 | 500–200 | 200–100 |
6 | 40–61.0 | 200–100 | 50–25 | 300–150 | 100–50 |
8 | 4–31.0 | 1000–500 | 200–100 | 1500–1000 | 400–200 |