Shelf For system hinged door cabinet
System shelf
SHLF-WNGDRCAB-16.6-RAL7016
Art.-no. 5583144026
EAN 4065746486934
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Stable construction with a load capacity of 50 or 100 kg depending on the system width
- Tailor-made combinations and flexible, simple planning
- The shelves can be used in all housings with hinged doors in the respective system dimensions thanks to uniform system dimensions.
- The shelves can be adjusted and retrofitted in the system with a grid size of 30 mm.
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Application area
Product information
Datasheets(X)
System dimensions | 16.6 |
Colour | Anthracite grey RAL 7016 |
Load capacity of shelf | 100 kg |
Width | 967 mm |
Depth | 507 mm |