Shoulder screw with thread and slot DIN 927, plain A1 stainless steel
SCR-DIN927-A1-M6X8
Art.-no. 40146 8
EAN 4056808894880
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Head height (l1) | 8 mm |
Thread length (metric thread) (be) | 8 mm |
Head diameter (dk) | 8 mm |
Standards | DIN 927 |
Material | Stainless steel A1 |
Hardness category | 12H |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
