Shower pan Point, central
Shower board, point drainage central
SHWRBRD-DRN-CENT-900X900X36MM
Art.-no. 0876201090
EAN 4046778521800
Register now and access more than 125,000 products
Bonded sealing membrane with 7 cm overlap
- 100% watertight
- Easy, reliable connection to the second sealing layer
- No additional sealing strips required
General construction authority test certificate (ABP) relating to leak tightness
Safety tested for the overall system, i.e. shower pan, tile adhesive, sealing membrane, corner seals etc.
High strength
Suitable for barefoot and wheelchair use with a tile size of 2 x 2 cm or above
Datasheets(X)
Tileable substructure for floor-level showers
![]() | |
Width x depth x height (B x T x H) | 900 x 900 x 36 mm |
Material | PS - Polystyrene |
Material of waterproof strip | PP - Polypropylene |
Volumetric weight | 100 kg/m³ |
Gradient | 2 % |
Crosswise distance from centre of outlet to edge (Y) | 450 mm |
Longitudinal distance from centre of outlet to edge (X) | 450 mm |
Resistance against | Alkali |
