Welcome to Würth Czech Republic For trade customers only

Skirting plug-in profile with smoothing edge

Plinth edge insertion profile with pull-off edge
PLINEDGPRFL-MSH-(80-120MM)-3MM-L2M

Art.-no. 0519522010
EAN 4052703470242
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For insertion between façade and perimeter insulation

Smoothing edge


Easier smoothing, defined plaster thickness



Drip edge

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of profile

PVC-U, impact resistant

Material of mesh

Fibre glass

Fabric type

ETICS fabric

Fabric weight per m2

165 g

Mesh size

4 x 4 mm

Building material class

B2 - Normally inflammable

Ultraviolet resistance

UV-stabilised

Resistance against

Weather

Suitable for insulation thickness

80 - 120 mm

Plaster thickness

3 mm

Length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information