Sliding door mortise lock
Slddr mortise lock crcl blt + skip handle BB rd
MORTSLOK-CRCBLT-KH-SST-20MM
Register now and access more than 125,000 products
Complies with DIN EN 12209
Individually keyed
By pressing the push-button, a handle springs out of the lock housing.
A counter case can also be used for double sliding doors
Classification key: 3 | C | - | 0 | 0 | A | 3 | C | D | 2 | 0
Utilisation category: 3
Permanent operation capability: C
Door mass and closing force: -
Suitable for use on fire/smoke protection doors: 0
Safety: 0
Corrosion resistance and temperature: A
Protection level and drilling resistance: 3
Door-related usage area: C
Type of key operation and lock: D
Type of spindle operation: 2
Key identification: 0
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for opening and closing DIN R and DIN L interior wooden sliding doors that are completely recessed in a niche (wall).
Lock type | Warded |
Type of closure | Keyed different |
Suitable for | Sliding wooden doors |
DIN direction | DIN R/L |
Face plate shape | Round |
Face plate width | 20 mm |
Backset | 55 mm |
Material of face plate | Stainless steel |
Gloss level of face plate | Matt |
Material of handle | Steel investment cast |
Surface of the handle | Nickel plated |
Face plate length | 270 mm |
Hole distance | 38 mm |
Face plate thickness | 3 mm |
Lock-case width | 85 mm |
Lock case height | 165 mm |
Lock-case thickness | 14 mm |
Material of bar | Steel investment cast |
Surface of the latch | Nickel plated |
Latch lock bolt throw | Double turn 22 mm |
Standards | EN 12209, DIN 12209 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!