Sliding door shell-type handle Type C
Shell-type handle, type C
SHELL-F.SLIDDR-TYPC F1/SILVR
Register now and access more than 125,000 products
The sliding door shell-type handles must be glued in.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for glass interior sliding doors.
Type description | Type C |
Material | Aluminium |
Surface | Anodised |
Colour | Silver F1 |
Thickness | 10 mm |
Suitable for | Sliding glass doors |
Suitable for glass-door thickness | 8 - 12 mm |
DIN direction | DIN R/L |
Outer diameter | 68 mm |
Internal diameter | 42 mm |
Included in delivery | 2 x sliding door shell-type handles |
Diameter of hole | 50 mm |