Slotted flat-head screws with large head DIN 921, steel 5.8, plain
DIN 921 plain steel 5.8
SCR-PANHD-DIN921-5.8-SL-M4X8
Art.-no. 025924 8
EAN 4045727496053
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 8 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.4 mm |
Standards | DIN 921 |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
