Welcome to Würth Czech Republic For trade customers only

Slotted round nuts DIN 546, steel, plain

DIN 546 steel plain
NUT-SL-DIN546-M5

Art.-no. 03370115

EAN 4024835938860

Individual price display after login
Slotted round nuts DIN 546, steel, plain

Art.-no. 03370115

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Outer diameter (d2)

9 mm

Height (m1)

4.2 mm

Slot width (n1)

2 mm

Slot height (tmin)

1.5 mm

Material

Steel

Surface

Plain

DIN

546

Internal drive

Slot

Nominal diameter

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information