Slotted set screw with truncated cone
DIN 551 steel 14H zinc plated yellow
SCR-FLPT-DIN551-14H-SL-(A2C)-M8X35
Register now and access more than 125,000 products
DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter for M1, M1.4 removed).
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 35 mm |
Standards | DIN 551 |
Material | Steel |
Hardness category | 14H |
Surface | Zinc plated yellow |
Internal drive | Slot |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | No |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)