Small paint roller
Small paint roller continuous polyamide
PNTSEALROLL-PA-DBCUSH-PILEH7MM-W100MM
ZEBRA
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Hard-wearing cover in very high-quality textured nonwoven polyamide
- 7 mm pile
- Shape retaining
- Low lint, no felting
- Excellent absorption and application of paint
- Solvent-resistant
- Extremely long service life
- First-class, streak-free finish
Product information
Datasheets(X)
Application area
For sealants, paint, oil and synthetic resin paints, liquid plastics and rust protection paints
For use indoors and outdoors
Width | 10 cm |
Outer diameter | 32 mm |