Small parts magazine
LAMPCAB/PRTMG-ANTH
Art.-no. 09618720
EAN 4099618111594
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For storing lightweight small parts such as car lamps and electrical connectors etc. Not suitable for storing DIN and standard parts.
- Drawer compartment: 225 mm x 250 mm x 55 mm (W x D x H)
- Max. load 1 kg per drawer compartment
Product information
Datasheets(X)
Colour | Anthracite grey RAL 7016 |
Width | 536 mm |
Depth | 340 mm |
Height | 710 mm |
Number of drawers | 18 PCS |
Width (internal dimension of drawer) | 225 mm |
Depth (internal dimension of drawer) | 250 mm |
Height (drawer internal dimension) | 55 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 19.700 kg |